Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 250VAC, 5A
Mfr # CL240A05R
Zoro # G4476525
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 250V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 5 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CL240A05R
- Zoro # G4476525
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 0.89 in |
Body Width - Relay | 1.75 in |
Overall Height - Relay | 0.89 in |
Body Depth - Relay | 2.25 in |
Overall Depth | 0.92 in |
Body Width | 1.75 in |
Body Height | 2.25 in |
Body Depth | 0.85 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 90 to 250V AC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 2.9 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL DB9 to DB25 Male Gender Adapter (ATGC9F25M)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- HALEX 1/2 In Rigid Pull Elbow Each (94105)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- Crydom Electrical Relays