Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 250VAC, 5A
Mfr # CL240A05C
Zoro # G4476552
original price:
$43.00
7% off
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 250V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 5 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # CL240A05C
- Zoro # G4476552
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 2.32 in |
Body Height - Relay | 0.89 in |
Body Width - Relay | 1.75 in |
Overall Height - Relay | 1.22 in |
Body Height | 2.25 in |
Body Depth | 0.85 in |
Overall Depth | 0.92 in |
Body Width | 1.75 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 90 to 250V AC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 2.9 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR51B)
- QUICKCABLE Marine Wire, Green/White/Black, 16/3,100ft (253201-100)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6001-30-00)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPDT, 4 Connections (V6D1D66B-ASC00-000)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR10D12)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- CRYDOM Proportional Controller, 40A, 480V Input (RPC4840)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- Crydom Solid State Relays