Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 250VAC, 10A
Mfr # CL240A10C
Zoro # G4476577
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 250V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CL240A10C
- Zoro # G4476577
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 2.32 in |
Body Width - Relay | 1.75 in |
Overall Height - Relay | 1.22 in |
Body Height - Relay | 0.89 in |
Body Height | 2.25 in |
Overall Depth | 1.22 in |
Body Depth | 1.22 in |
Body Width | 1.75 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 90 to 250V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 3.5 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM3I)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (HA4825)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- OMEGA 90-280V-AC 50A Amp 48-660V-AC Solid State Relay (SSR660AC50A)
- Crydom Electrical Relays