Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 140VAC, 50A
Mfr # B53TP50C-10
Zoro # G4476227
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 140V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # B53TP50C-10
- Zoro # G4476227
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 1.45 in |
Body Width - Relay | 4.09 in |
Body Depth - Relay | 3.2 in |
Body Height - Relay | 1.45 in |
Overall Depth | 3.2 in |
Body Width | 4.09 in |
Body Height | 1.45 in |
Body Depth | 3.2 in |
Description
Solid State Relay, Heat Sink Not Included, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, UL Listed, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 3.2 in, Body Height 1.45 in, Body Width 4.09 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 50A (783XZ4)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (CTRB6025)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- Crydom Electrical Relays