Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 140VAC, 45A
Mfr # CMRA4845
Zoro # G1650311
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 140V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 45 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CMRA4845
- Zoro # G1650311
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 1.75 in |
Body Width - Relay | 3 in |
Body Height - Relay | 4.3 in |
Overall Height - Relay | 4.3 in |
Body Depth | 4.3 in |
Overall Depth | 4.3 in |
Body Height | 3 in |
Body Width | 1.75 in |
Description
Solid State Relay, Electrical Connection Cage Type, Heat Sink Integral, Input Current 15 mA, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 45 A, Maximum Output Current without Heat Sink 45 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA LR81689, cURus E116950, IEC 62314, RoHS Compliant, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style DIN Rail, Switch Configuration Form A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT 1/2"" CONDUIT CLAMP (RP1211EG)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- CRYDOM 3.5-32V-Dc 12A Amp 200V-Dc Solid State Relay (D2D12)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12R)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- Crydom Solid State Relays