Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 140VAC, 25A
Mfr # B53TP25C
Zoro # G4476193
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 140V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # B53TP25C
- Zoro # G4476193
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 4.09 in |
Body Depth - Relay | 3.2 in |
Body Height - Relay | 1.45 in |
Overall Height - Relay | 1.45 in |
Overall Depth | 3.2 in |
Body Height | 1.45 in |
Body Depth | 3.2 in |
Body Width | 4.09 in |
Description
Solid State Relay, Heat Sink Not Included, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, UL Listed, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 3.2 in, Body Height 1.45 in, Body Width 4.09 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC CABLE CONECTR BLK 3/8"" (55740)
- OMRON SPDT Limit Switch Wobble Stick, Nema Rating: 1, 2, 3, 4, 5 (ZE-NJ-2S)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL2)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- CRYDOM Proportional Controller, 40A, 120V Input (RPC1240)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- Crydom Solid State Relays