Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 140VAC, 12A
Mfr # DR48B12
Zoro # G4477006
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 140V AC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 12 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # DR48B12
- Zoro # G4477006
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.3 in |
Body Depth - Relay | 0.72 in |
Body Width - Relay | 3.45 in |
Overall Height - Relay | 3.3 in |
Body Width | 0.72 in |
Overall Depth | 3.3 in |
Body Depth | 3.17 in |
Body Height | 3.45 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 5 mA, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DIE SET F/8-22 AWG HEAT SHRINK TERMINAL (SG18942)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2040B1100)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- Crydom Solid State Relays