Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 8VDC, 10A
Mfr # EL240A10R-05
Zoro # G4476096
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 8V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 5 A
- Heat Sink Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # EL240A10R-05
- Zoro # G4476096
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 0.83 in |
Body Height - Relay | 0.56 in |
Overall Height - Relay | 1 in |
Body Depth - Relay | 1.44 in |
Body Depth | 0.56 in |
Overall Depth | 1.01 in |
Body Width | 0.83 in |
Body Height | 1.4 in |
Description
Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Included, Input Current 21 mA, Input Voltage 4 to 8V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 9 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Certified, cULus Listed, TUV Certified, Switch Component Type SCR, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 240/480V AC (31EG86)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- Crydom Solid State Relays