Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 8VDC, 10A
Mfr # EL100D10-05
Zoro # G4476175
original price:
$37.99
24% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 8V DC
- Output or Controlled Voltage Range 3 to 100V DC
- Max. Output Amps w/Heat Sink 20 A
- Heat Sink Included
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # EL100D10-05
- Zoro # G4476175
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 0.83 in |
Body Height - Relay | 0.56 in |
Body Depth - Relay | 1.44 in |
Overall Height - Relay | 1 in |
Overall Depth | 1 in |
Body Width | 0.83 in |
Body Depth | 0.57 in |
Body Height | 1.44 in |
Description
Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Included, Input Current 27 mA, Input Voltage 4 to 8V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 9 A, Output Switching Mode Not Applicable, Output Voltage Range 3 to 100V DC, Standards CE Certified, RoHS Compliant, TUV Certified, UL Listed, Switch Component Type MOSFET, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type DC Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-5012)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA18)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- Crydom Solid State Relays