Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 6A
Mfr # DRD48D06R
Zoro # G4477067
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 6 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # DRD48D06R
- Zoro # G4477067
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 3.45 in |
Body Height - Relay | 3.31 in |
Overall Height - Relay | 3.32 in |
Body Depth - Relay | 0.72 in |
Body Depth | 3.32 in |
Body Width | 0.71 in |
Body Height | 3.45 in |
Overall Depth | 3.32 in |
Description
Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 600V AC, Standards CE Certified, cUL Listed, RoHS Compliant, UL 508, UL Class I and II, Division 2, UL Listed, Switch Component Type SCR, Current Type DC, Finger Safe Yes, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLK025)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.50A, 300V AC, 10kA at 300V AC (GLR-1-1/2)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50C)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W3V)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- Crydom Electrical Relays