Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 6A
Mfr # DRD48D06
Zoro # G4477051
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 6 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # DRD48D06
- Zoro # G4477051
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.31 in |
Body Width - Relay | 3.45 in |
Body Depth - Relay | 0.72 in |
Overall Height - Relay | 3.32 in |
Overall Depth | 3.32 in |
Body Height | 3.45 in |
Body Width | 0.71 in |
Body Depth | 3.32 in |
Description
Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards CE Certified, cUL Listed, RoHS Compliant, UL 508, UL Class I and II, Division 2, UL Listed, Switch Component Type SCR, Current Type DC, Finger Safe Yes, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- IEC XFMR 48024V 40VA FOOT MNT (E045-50012004)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-1)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- CRYDOM Solid State Relay, 21 to 27VDC, 10A (EL240A10-24)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- Crydom Electrical Relays