Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 6A
Mfr # DRD24D06R
Zoro # G4477042
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 6 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # DRD24D06R
- Zoro # G4477042
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 0.72 in |
Body Height - Relay | 3.31 in |
Body Width - Relay | 3.45 in |
Overall Height - Relay | 3.32 in |
Body Depth | 3.32 in |
Body Height | 3.45 in |
Overall Depth | 3.32 in |
Body Width | 0.71 in |
Description
Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Certified, cUL Listed, RoHS Compliant, UL 508, UL Class I and II, Division 2, UL Listed, Switch Component Type SCR, Current Type DC, Finger Safe Yes, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- LINEMASTER Air Valve (3-30A2-SI)
- STORAGE BATTERY SYSTEMS Voltage Transformer 1000 Watt 110/220Vac 60Hz (BCT110/220-1000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12R)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- Crydom Solid State Relays