Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 6A
Mfr # DRD24D06
Zoro # G4477033
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 6 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # DRD24D06
- Zoro # G4477033
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 0.72 in |
Body Height - Relay | 3.31 in |
Body Width - Relay | 3.45 in |
Overall Height - Relay | 3.32 in |
Body Width | 0.71 in |
Overall Depth | 3.32 in |
Body Height | 3.45 in |
Body Depth | 3.32 in |
Description
Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, cUL Listed, RoHS Compliant, UL 508, UL Class I and II, Division 2, UL Listed, Switch Component Type SCR, Current Type DC, Finger Safe Yes, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 3ft (N201-003-GN)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- Crydom Solid State Relays