Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 6A
Mfr # DR24D06
Zoro # G4476936
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 6 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # DR24D06
- Zoro # G4476936
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 3.45 in |
Body Height - Relay | 3.3 in |
Overall Height - Relay | 3.3 in |
Body Depth - Relay | 0.43 in |
Body Height | 3.45 in |
Overall Depth | 3.3 in |
Body Width | 0.43 in |
Body Depth | 3.17 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPS-RK-125SP)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- HONEYWELL Limit Switch Replacement Contact Block for LS Series (LSZ3A)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (D2440D)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12R)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- Crydom Solid State Relays