Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 6A
Mfr # DR06D06
Zoro # G4476814
original price:
$82.48
23% off
new price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 2 to 60V DC
- Max. Output Amps w/Heat Sink 6 A
- Heat Sink Integral
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # DR06D06
- Zoro # G4476814
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.3 in |
Body Width - Relay | 3.45 in |
Body Depth - Relay | 0.43 in |
Overall Height - Relay | 3.3 in |
Body Width | 0.43 in |
Body Height | 3.45 in |
Body Depth | 3.17 in |
Overall Depth | 3.3 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Not Applicable, Output Voltage Range 1 to 60V DC, Standards CE Certified, RoHS Compliant, UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type FET, Current Type DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- QUICKCABLE Heat Shrink Tubing, 3/4", Black, 48" (5613-001B)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ9)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- CRYDOM Solid State Relay, 90 to 250VAC, 5A (CL240A05)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- Crydom Solid State Relays