Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 50A
Mfr # D53TP50CH
Zoro # G4476796
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # D53TP50CH
- Zoro # G4476796
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 0.79 in |
Overall Height - Relay | 1.18 in |
Body Depth - Relay | 2.89 in |
Body Width - Relay | 4.09 in |
Body Depth | 2.89 in |
Overall Depth | 1.45 in |
Body Height | 3.2 in |
Body Width | 4.09 in |
Description
Solid State Relay, Electrical Connection Saddle Clamp; Screw, Heat Sink Integral, Input Current 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Starter 277Vac (2510FG5P)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-12D)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12R)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50C)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- Crydom Solid State Relays