Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 50A
Mfr # D53TP50C-10
Zoro # G4476823
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # D53TP50C-10
- Zoro # G4476823
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 1.18 in |
Body Height - Relay | 0.79 in |
Body Depth - Relay | 2.89 in |
Body Width - Relay | 4.09 in |
Body Width | 4.09 in |
Body Depth | 2.89 in |
Body Height | 3.2 in |
Overall Depth | 1.45 in |
Description
Solid State Relay, Electrical Connection Saddle Clamp; Screw, Heat Sink Not Included, Input Current 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- ZORO SELECT Wall Switch, 20A, Gray, 2-Pole Type, Toggle (4902BGRY)
- LINEMASTER Air-Seal - Momentary (41SH12)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (HA4825)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- Crydom Solid State Relays