Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 25A
Mfr # HD4825
Zoro # G3281406
original price:
$72.79
6% off
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # HD4825
- Zoro # G3281406
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 2.25 in |
Overall Height - Relay | 0.89 in |
Body Height - Relay | 0.89 in |
Body Width - Relay | 1.75 in |
Body Height | 2.25 in |
Overall Depth | 0.92 in |
Body Depth | 0.85 in |
Body Width | 1.75 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Compliant to EN60950-1, CSA Certified, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- GARDNER BENDER Wire Connector, Red, PK100 (10-006)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A (D06D60)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH)
- Crydom Solid State Relays