Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 25A
Mfr # D53TP25CH-10
Zoro # G4476771
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # D53TP25CH-10
- Zoro # G4476771
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 0.79 in |
Body Width - Relay | 4.09 in |
Body Depth - Relay | 2.89 in |
Overall Height - Relay | 1.18 in |
Body Height | 3.2 in |
Body Depth | 2.89 in |
Overall Depth | 1.45 in |
Body Width | 4.09 in |
Description
Solid State Relay, Electrical Connection Saddle Clamp; Screw, Heat Sink Integral, Input Current 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- EATON BUSSMANN Semiconductor Fuse, FWH Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W3V)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W3V)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- Crydom Solid State Relays