Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 25A
Mfr # D53TP25C
Zoro # G4476726
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # D53TP25C
- Zoro # G4476726
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 1.18 in |
Body Depth - Relay | 2.89 in |
Body Height - Relay | 0.79 in |
Body Width - Relay | 4.09 in |
Body Width | 4.09 in |
Body Depth | 2.89 in |
Overall Depth | 1.45 in |
Body Height | 3.2 in |
Description
Solid State Relay, Electrical Connection Saddle Clamp; Screw, Heat Sink Not Included, Input Current 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2-L)
- SQUARE D Panelboard Main Breaker Kit, 250A, 347V (N250MJ)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 8A, 600V AC, Nonindicating (TRS8R)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (8266T)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10R)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- Crydom Electrical Relays