Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 25A
Mfr # D53TP25C-10
Zoro # G4476735
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # D53TP25C-10
- Zoro # G4476735
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 2.89 in |
Overall Height - Relay | 1.18 in |
Body Width - Relay | 4.09 in |
Body Height - Relay | 0.79 in |
Body Depth | 2.89 in |
Body Height | 3.2 in |
Overall Depth | 1.45 in |
Body Width | 4.09 in |
Description
Solid State Relay, Electrical Connection Saddle Clamp; Screw, Heat Sink Not Included, Input Current 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T929)
- HONEYWELL L6008A1192 Remote Bulb (L6008A1192)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- CRYDOM Proportional Controller, 40A, 120V Input (RPC1240)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- Crydom Solid State Relays