Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 25A
Mfr # CTRD6025-10
Zoro # G4476701
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # CTRD6025-10
- Zoro # G4476701
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 4.86 in |
Overall Height - Relay | 4.86 in |
Body Width - Relay | 3.54 in |
Body Depth - Relay | 3.59 in |
Body Depth | 4.86 in |
Body Height | 3.59 in |
Body Width | 3.54 in |
Overall Depth | 4.86 in |
Description
Solid State Relay, Electrical Connection Box Clamp, Heat Sink Integral, Input Current 28 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 25 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 600V AC, Standards CE Certified, EMC Compliant, RoHS Compliant, UL 508, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Three, Finger Safe Yes, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JKS-100)
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CRS20)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- CRYDOM Proportional Controller, 40A, 120V Input (RPC1240)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- Crydom Electrical Relays