Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 20A
Mfr # CKM0620
Zoro # G4477277
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 2 to 60V DC
- Max. Output Amps w/Heat Sink 20 A
- Heat Sink Integral
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CKM0620
- Zoro # G4477277
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.9 in |
Body Width - Relay | 3.2 in |
Body Height - Relay | 3.9 in |
Body Depth - Relay | 0.89 in |
Body Width | 0.88 in |
Body Depth | 0.89 in |
Body Height | 3.16 in |
Overall Depth | 3.96 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA at 32V DC; 9 mA at 5V DC, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 20 A, Maximum Output Current without Heat Sink 20 A, Output Switching Mode Not Applicable, Output Voltage Range 0 to 60V DC, Standards CE Certified, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, Switch Component Type MOSFET, Current Type DC, Finger Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- PRIME-LINE PATCH SCRN3""X3""ALUM CD/5 (P7549)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- CRYDOM Solid State Relay, 4 to 8VDC, 10A (EL100D10-05)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- Crydom Solid State Relays