Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 12A
Mfr # DR48D12
Zoro # G4476954
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$62.79
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 12 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # DR48D12
- Zoro # G4476954
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.3 in |
Body Depth - Relay | 0.72 in |
Overall Height - Relay | 3.3 in |
Body Width - Relay | 3.45 in |
Body Height | 3.45 in |
Overall Depth | 3.3 in |
Body Depth | 3.17 in |
Body Width | 0.72 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU25)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- Crydom Electrical Relays