Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 12A
Mfr # DR24D12R
Zoro # G4476911
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 12 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # DR24D12R
- Zoro # G4476911
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.3 in |
Body Height - Relay | 3.3 in |
Body Depth - Relay | 0.72 in |
Body Width - Relay | 3.45 in |
Body Width | 0.72 in |
Body Depth | 3.17 in |
Overall Depth | 3.3 in |
Body Height | 3.45 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- SCHNEIDER ELECTRIC Overload Module, 8 to 32A, Class 10, 3P (LUCB32FU)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (GDG2)
- CRYDOM Proportional Controller, 40A, 120V Input (RPC1240)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50C)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- Crydom Electrical Relays