Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 12A
Mfr # DR10D12
Zoro # G4476832
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 2 to 100V DC
- Max. Output Amps w/Heat Sink 12 A
- Heat Sink Integral
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # DR10D12
- Zoro # G4476832
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.3 in |
Overall Height - Relay | 3.3 in |
Body Depth - Relay | 0.72 in |
Body Width - Relay | 3.45 in |
Body Height | 3.45 in |
Overall Depth | 3.3 in |
Body Depth | 3.17 in |
Body Width | 0.72 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Not Applicable, Output Voltage Range 1 to 100V DC, Standards CE Certified, RoHS Compliant, UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type FET, Current Type DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Blank (8722-5)
- EATON Neutral Block, 100A (DH100NK)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804007A09M020)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- CRYDOM Solid State Relay, 90 to 250VAC, 5A (CL240A05)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12R)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH-10)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A (D06D60)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- Crydom Electrical Relays