Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 10A
Mfr # CKRD2410
Zoro # G1252151
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # CKRD2410
- Zoro # G1252151
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.9 in |
Body Depth - Relay | 0.89 in |
Body Width - Relay | 3.2 in |
Body Height - Relay | 3.9 in |
Overall Depth | 3.95 in |
Body Depth | 3.9 in |
Body Width | 0.88 in |
Body Height | 3.16 in |
Description
Solid State Relay, Electrical Connection Box Clamp, Heat Sink Integral, Input Current 8 to 12 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA LR81689, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, UR E116950, VDE 129156, Switch Component Type SCR, Current Type DC, Finger Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC24(S))
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- NVENT CADDY Conduit Clip, Spring Steel (16M24)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD2450W3V)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D-10)
- Crydom Solid State Relays