Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 10A
Mfr # CKM0610
Zoro # G4476491
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 2 to 60V DC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Integral
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # CKM0610
- Zoro # G4476491
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.9 in |
Body Width - Relay | 3.2 in |
Body Depth - Relay | 0.89 in |
Body Height - Relay | 3.9 in |
Body Width | 0.88 in |
Overall Depth | 3.96 in |
Body Depth | 0.89 in |
Body Height | 3.16 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA at 32V DC; 9 mA at 5V DC, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Not Applicable, Output Voltage Range 0 to 60V DC, Standards CE Certified, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, Switch Component Type MOSFET, Current Type DC, Finger Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/30A, 2 Pole, 120/240V AC (HOMT2020230)
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- ABB Conduit Body Cover, 1-1/4 in., Clip On (470S)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (CTRB6025)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- Crydom Electrical Relays