Shop All Solid State Relays
Crydom
Solid State Relay, 3.5 to 32VDC, 80A
Mfr # D06D80
Zoro # G3134844
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 1 to 60V DC
- Max. Output Amps w/Heat Sink 80 A
- Heat Sink Not Included
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # D06D80
- Zoro # G3134844
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 0.9 in |
Body Depth - Relay | 2.25 in |
Overall Height - Relay | 0.9 in |
Body Width - Relay | 1.75 in |
Body Depth | 0.85 in |
Overall Depth | 0.92 in |
Body Width | 1.75 in |
Body Height | 2.25 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 15 mA, Input Voltage 3.5 to 32V DC, Maximum Output Current with Heat Sink 80 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Not Applicable, Output Voltage Range 1 to 48V DC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type MOSFET, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- OMRON Straight Actuating Key (44501-0750)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10RC)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- Crydom Solid State Relays