Shop All Solid State Relays
Crydom
Solid State Relay, 3.5 to 32VDC, 20A
Mfr # D1D20
Zoro # G1560991
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 1 to 100V DC
- Max. Output Amps w/Heat Sink 20 A
- Heat Sink Not Included
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # D1D20
- Zoro # G1560991
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 2.25 in |
Body Width - Relay | 1.75 in |
Overall Height - Relay | 0.9 in |
Body Height - Relay | 0.9 in |
Body Height | 2.25 in |
Overall Depth | 2.25 in |
Body Width | 1.75 in |
Body Depth | 0.89 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 15 mA, Input Voltage 3.5 to 32V DC, Maximum Output Current with Heat Sink 20 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Not Applicable, Output Voltage Range 1 to 72V DC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type MOSFET, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Gusset Corner, (RH), 6-Hole (FS-5526 E/G)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Clear (HS378-CL)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 50A, 32V AC, 80A at 32V DC, 5 PK (AGC-50)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50C)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- Crydom Solid State Relays