Shop All Solid State Relays
Crydom
Solid State Relay, 3 to 32VDC, 5A
Mfr # CL240D05C
Zoro # G4476647
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 5 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # CL240D05C
- Zoro # G4476647
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 0.89 in |
Body Width - Relay | 1.75 in |
Overall Height - Relay | 1.22 in |
Body Depth - Relay | 2.32 in |
Body Width | 1.75 in |
Overall Depth | 1.22 in |
Body Depth | 1.22 in |
Body Height | 2.25 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 2.9 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- Crydom Electrical Relays