Shop All Solid State Relays
Crydom
Solid State Relay, 3 to 32VDC, 25A
Mfr # D2425-B
Zoro # G0745324
original price:
$71.07
5% off
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # D2425-B
- Zoro # G0745324
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 0.9 in |
Body Width - Relay | 1.8 in |
Body Height - Relay | 0.78 in |
Body Depth - Relay | 2.3 in |
Body Width | 1.75 in |
Overall Depth | 0.92 in |
Body Depth | 0.85 in |
Body Height | 2.25 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 16 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (LPS-RK-1-8/10SP)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306C103)
- GE Molded Case Circuit Breaker, THED Series 15A, 1 Pole, 277V AC (THED113015WL)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- Crydom Solid State Relays