Shop All Solid State Relays
Crydom
Solid State Relay, 3 to 32VDC, 25A
Mfr # D2425-10
Zoro # G2285071
original price:
$51.71
6% off
new price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # D2425-10
- Zoro # G2285071
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 1.8 in |
Body Height - Relay | 0.78 in |
Body Depth - Relay | 2.3 in |
Overall Height - Relay | 0.9 in |
Body Depth | 0.85 in |
Body Height | 2.25 in |
Body Width | 1.75 in |
Overall Depth | 0.92 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 16 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CANTEX Elbow Bell Sch40 90D 2.5 (5233829U)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W3V)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- CRYDOM Solid State Relay, 21 to 27VDC, 10A (EL240A10-24)
- Crydom Solid State Relays