Shop All Solid State Relays
Crydom
Solid State Relay, 3 to 32VDC, 10A
Mfr # CL240D10RC
Zoro # G4476665
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CL240D10RC
- Zoro # G4476665
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 2.32 in |
Overall Height - Relay | 1.22 in |
Body Width - Relay | 1.75 in |
Body Height - Relay | 0.89 in |
Body Height | 2.25 in |
Body Depth | 1.22 in |
Overall Depth | 1.22 in |
Body Width | 1.75 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 3.5 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CP)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (HA4825)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- Crydom Solid State Relays