Shop All Solid State Relays
Crydom
Solid State Relay, 3 to 32VDC, 10A
Mfr # CL240D10R
Zoro # G4476656
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CL240D10R
- Zoro # G4476656
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 0.89 in |
Body Width - Relay | 1.75 in |
Body Height - Relay | 0.89 in |
Body Depth - Relay | 2.25 in |
Body Height | 2.25 in |
Body Width | 1.75 in |
Body Depth | 0.85 in |
Overall Depth | 0.92 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 3.5 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC (OTS80)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J3)
- LUTRON Dimmer, Maestro, CFL/LED, Biscuit (MACL-153M-BI)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (TR125R)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- CRYDOM Solid State Relay, 4 to 8VDC, 10A (EL100D10-05)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- Crydom Solid State Relays