Shop All Solid State Relays
Crydom
Solid State Relay, 21 to 27VDC, 20A
Mfr # EL240A20R-24
Zoro # G4476157
original price:
$37.00
5% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 21 to 27V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # EL240A20R-24
- Zoro # G4476157
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 0.56 in |
Body Width - Relay | 0.83 in |
Overall Height - Relay | 1 in |
Body Depth - Relay | 1.44 in |
Body Depth | 0.56 in |
Body Height | 1.4 in |
Overall Depth | 1.01 in |
Body Width | 0.83 in |
Description
Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Included, Input Current 19 mA, Input Voltage 21 to 27V DC, Maximum Output Current with Heat Sink 20 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Certified, cULus Listed, TUV Certified, Switch Component Type SCR, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-500-R)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH-10)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W3V)
- CRYDOM Solid State Relay, 3 to 32VDC, 45A (CMRD4845)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- Crydom Solid State Relays