Shop All Solid State Relays
Crydom
Solid State Relay, 21 to 27VDC, 20A
Mfr # EL240A20-24
Zoro # G4476141
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 21 to 27V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # EL240A20-24
- Zoro # G4476141
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 1.44 in |
Body Height - Relay | 0.56 in |
Body Width - Relay | 0.83 in |
Overall Height - Relay | 1 in |
Body Depth | 0.56 in |
Overall Depth | 1.01 in |
Body Width | 0.83 in |
Body Height | 1.4 in |
Description
Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Included, Input Current 19 mA, Input Voltage 21 to 27V DC, Maximum Output Current with Heat Sink 20 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, cULus Listed, TUV Certified, Switch Component Type SCR, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (ATDR4)
- OMRON Latching Relay, 11 Pins, Octal, 240VAC (MK2KP-UA-AC240)
- RACO Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular (7820RAC)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- Crydom Solid State Relays