Shop All Solid State Relays
Crydom
Solid State Relay, 200 to 265VAC, 6A
Mfr # DR24A06
Zoro # G4476841
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 200 to 265V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 6 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # DR24A06
- Zoro # G4476841
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 0.43 in |
Body Width - Relay | 3.45 in |
Overall Height - Relay | 3.3 in |
Body Height - Relay | 3.3 in |
Overall Depth | 3.3 in |
Body Depth | 3.17 in |
Body Width | 0.43 in |
Body Height | 3.45 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 3.3 mA, Input Voltage 200 to 265V AC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (GNF324R)
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK (HBL2510)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (HA4825)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- Crydom Solid State Relays