Shop All Solid State Relays
Crydom
Solid State Relay, 200 to 265VAC, 12A
Mfr # DR48A12
Zoro # G4476997
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 200 to 265V AC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 12 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # DR48A12
- Zoro # G4476997
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 0.72 in |
Body Height - Relay | 3.3 in |
Body Width - Relay | 3.45 in |
Overall Height - Relay | 3.3 in |
Overall Depth | 3.3 in |
Body Width | 0.72 in |
Body Depth | 3.17 in |
Body Height | 3.45 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 3.3 mA, Input Voltage 200 to 265V AC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO148L125GRB)
- GARDNER BENDER Wire Connector, Twist-On, Orange, PK500 (13-003)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (LC1K09008G7)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- CRYDOM Solid State Relay, 4 to 8VDC, 10A (EL100D10-05)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- Crydom Solid State Relays