Shop All Solid State Relays
Crydom
Solid State Relay, 200 to 265VAC, 12A
Mfr # DR24A12
Zoro # G4476884
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 200 to 265V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 12 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # DR24A12
- Zoro # G4476884
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 3.45 in |
Body Depth - Relay | 0.72 in |
Overall Height - Relay | 3.3 in |
Body Height - Relay | 3.3 in |
Body Width | 0.72 in |
Body Depth | 3.17 in |
Body Height | 3.45 in |
Overall Depth | 3.3 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 3.3 mA, Input Voltage 200 to 265V AC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, cUL Listed, HP Rated, RoHS Compliant, UL 508, UL Class I and II, Division 2, UL Listed, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BW240)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W3V)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- Crydom Electrical Relays