Shop All Solid State Relays
Crydom
Solid State Relay, 180 to 280VAC, 50A
Mfr # C53TP50CH-10
Zoro # G4476315
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 180 to 280V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # C53TP50CH-10
- Zoro # G4476315
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 4.09 in |
Overall Height - Relay | 1.45 in |
Body Height - Relay | 1.45 in |
Body Depth - Relay | 3.2 in |
Body Depth | 3.2 in |
Overall Depth | 3.2 in |
Body Width | 4.09 in |
Body Height | 1.45 in |
Description
Solid State Relay, Heat Sink Not Included, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, UL Listed, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 3.2 in, Body Height 1.45 in, Body Width 4.09 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- NVENT HOFFMAN Swing-Out Panel, fits 513x412mm, White, (UU5040SP)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10RC)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- Crydom Electrical Relays