Shop All Solid State Relays
Crydom
Solid State Relay, 180 to 280VAC, 25A
Mfr # CTRC6025
Zoro # G4476622
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 180 to 280V AC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CTRC6025
- Zoro # G4476622
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 3.54 in |
Body Height - Relay | 4.86 in |
Overall Height - Relay | 4.86 in |
Body Depth - Relay | 3.59 in |
Body Depth | 4.86 in |
Overall Depth | 4.86 in |
Body Width | 3.54 in |
Body Height | 3.59 in |
Description
Solid State Relay, Electrical Connection Box Clamp, Heat Sink Integral, Input Current 24 mA, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 25 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards CE Certified, EMC Compliant, RoHS Compliant, UL 508, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Three, Finger Safe Yes, Mounting Style DIN Rail, Switch Configuration Form A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- Crydom Solid State Relays