Shop All Solid State Relays
Crydom
Solid State Relay, 180 to 280VAC, 25A
Mfr # C53TP25CH-10
Zoro # G4476297
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 180 to 280V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # C53TP25CH-10
- Zoro # G4476297
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 4.09 in |
Body Depth - Relay | 3.2 in |
Overall Height - Relay | 1.45 in |
Body Height - Relay | 1.45 in |
Overall Depth | 1.45 in |
Body Width | 4.09 in |
Body Depth | 3.2 in |
Body Height | 3.2 in |
Description
Solid State Relay, Heat Sink Not Included, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, UL Listed, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 3.2 in, Body Height 3.2 in, Body Width 4.09 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- QUICKCABLE Red Welding Cable, 4 ga., 50 ft. (202203-050)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- CRYDOM Solid State Relay, 4 to 8VDC, 5A (EL100D5-05)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- Crydom Solid State Relays