Shop All Solid State Relays
Crydom
Solid State Relay, 180 to 280VAC, 25A
Mfr # C53TP25C
Zoro # G4476263
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 180 to 280V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # C53TP25C
- Zoro # G4476263
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 4.09 in |
Body Depth - Relay | 3.2 in |
Body Height - Relay | 1.45 in |
Overall Height - Relay | 1.45 in |
Body Width | 4.09 in |
Overall Depth | 3.2 in |
Body Depth | 3.2 in |
Body Height | 1.45 in |
Description
Solid State Relay, Heat Sink Not Included, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, UL Listed, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 3.2 in, Body Height 1.45 in, Body Width 4.09 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- Crydom Solid State Relays