Shop All Solid State Relays
Crydom
Solid State Relay, 18 to 36VAC, 25A
Mfr # A2425E
Zoro # G2378923
original price:
$62.22
9% off
new price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 18 to 36V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # A2425E
- Zoro # G2378923
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 2.3 in |
Body Height - Relay | 0.78 in |
Overall Height - Relay | 0.9 in |
Body Width - Relay | 1.8 in |
Body Height | 2.25 in |
Body Width | 1.75 in |
Body Depth | 0.85 in |
Overall Depth | 0.92 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 18-36 VAC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 11 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (TRS25R)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1K1210U7)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (M6-094-175-342-WT)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (CCMR05.6)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- Crydom Electrical Relays