Shop All Solid State Relays
Crydom
Solid State Relay, 15 to 32VDC, 18A
Mfr # EZE240D18
Zoro # G1622774
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 15 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 18 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # EZE240D18
- Zoro # G1622774
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 0.56 in |
Overall Height - Relay | 0.95 in |
Body Width - Relay | 2.63 in |
Body Depth - Relay | 1.5 in |
Body Depth | 0.55 in |
Body Width | 1.5 in |
Overall Depth | 1.5 in |
Body Height | 1.73 in |
Description
Solid State Relay, Electrical Connection Faston, Heat Sink Not Included, Input Current 15 mA, Input Voltage 15 to 32V DC, Maximum Output Current with Heat Sink 18 A, Maximum Output Current without Heat Sink 9 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, UL/CSA/TUV Approved, Switch Component Type SCR, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.55 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- Crydom Electrical Relays