Shop All Solid State Relays
Crydom
Solid State Relay, 110 to 280VAC, 30A
Mfr # CKRA4830
Zoro # G3222064
original price:
$115.90
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 110 to 280V AC
- Output or Controlled Voltage Range 24 to 530V AC
- Max. Output Amps w/Heat Sink 30 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CKRA4830
- Zoro # G3222064
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.9 in |
Body Width - Relay | 3.2 in |
Overall Height - Relay | 3.9 in |
Body Depth - Relay | 0.89 in |
Body Width | 0.88 in |
Body Depth | 0.89 in |
Body Height | 3.16 in |
Overall Depth | 3.95 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 5 mA, Input Voltage 110 to 280V AC, Maximum Output Current with Heat Sink 30 A, Maximum Output Current without Heat Sink 30 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA LR81689, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, UR E116950, VDE 129156, Switch Component Type SCR, Current Type AC, Finger Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- Crydom Electrical Relays