Shop All Solid State Relays
Crydom
Solid State Relay, 110 to 280VAC, 20A
Mfr # CKRA4820
Zoro # G1286993
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 110 to 280V AC
- Output or Controlled Voltage Range 24 to 530V AC
- Max. Output Amps w/Heat Sink 20 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # CKRA4820
- Zoro # G1286993
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.9 in |
Body Depth - Relay | 0.89 in |
Overall Height - Relay | 3.9 in |
Body Width - Relay | 3.2 in |
Body Depth | 0.89 in |
Overall Depth | 3.95 in |
Body Width | 0.88 in |
Body Height | 3.16 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 5 mA, Input Voltage 110 to 280V AC, Maximum Output Current with Heat Sink 20 A, Maximum Output Current without Heat Sink 20 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA LR81689, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, UR E116950, VDE 129156, Switch Component Type SCR, Current Type AC, Finger Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09405.35.01)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 1CO, 24...240V AC DC (RM22LG11MR)
- RANCO BY FULL GAUGE Temp Control, Dual, Heat or Cool, -50-221F (RT-607E-PLUS)
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12R)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- Crydom Solid State Relays