Shop All Solid State Relays
Crydom
Reversing Solid State Relay, 4-32VDC, 50A
Mfr # D53RV50C
Zoro # G4478747
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crydom
- MFR # D53RV50C
- Zoro # G4478747
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 3.14 in |
Overall Height - Relay | 1.39 in |
Body Width - Relay | 3.99 in |
Body Height - Relay | 1.39 in |
Body Width | 4.09 in |
Body Height | 3.14 in |
Body Depth | 3.14 in |
Overall Depth | 1.4 in |
Description
Reversing Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, cURus E116950, IEC 62314, RoHS Compliant, Switch Component Type SCR, Current Type DC, Electrical Phase Three, Finger Safe Yes, Mounting Style Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Solid State Relay, 90 to 250VAC, 5A (CL240A05)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- Crydom Solid State Relays