Shop All Solid State Relays
Crydom
Proportional Controller, 40A, 480V Input
Mfr # RPC4840
Zoro # G1952492
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps w/Heat Sink 40 A
- Heat Sink Included
- Input Voltage 480V AC
- Voltage Output 400 to 480
- Variable Resistor Size 1M Ohm Potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # RPC4840
- Zoro # G1952492
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Variable Resistor Size | 1M Ohm Potentiometer |
Body Height | 2.3 in |
Overall Depth | 2.3 in |
Body Width | 1.8 in |
Body Depth | 0.9 in |
Description
Proportional Controller, Electrical Connection Saddle Clamp, Heat Sink Included, Input Voltage 480V AC, Maximum Output Current with Heat Sink 40 A, Output Voltage Range 400 to 480V AC, Application Resistive Loads Only, Body Depth 0.9 in, Body Height 2.3 in, Body Width 1.8 in, Dielectric Strength 2,500V, Drop Out Voltage 1.6V, Frequency 50/60 Hz, Includes KS100 Protective Cover, Internal Snubber No, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GFW2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Blue (HS359-S100-BLUE)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (D2440D)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- Crydom Electrical Relays